Milwaukee 49-22-4095 Electrician's Ice Hardened Hole Saw Kit

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    49-22-4095
  • Rexel Part Number:

    148745
  • UPC:

    045242154968

10 Piece Electricians Hole Saw Kit, Ice Hardened, Includes: Hole Saws (7/8" (22 mm), 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"), Arbors (49-56-7010, 49-56-9100), Drill Bit (49-56-8010), Adapter (49-56-6560), Spacer (49-67-0120).

$ 84.84 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 49-22-4095

Rexel Part # 148745

UPC 045242154968

UNSPSC 27112826

Diameter 7/8 in

Type Hole Saw

Place your Will Call order by clicking the cart button next to the appropriate Branch