Milwaukee 49-56-9085 10-Piece Big Hawg Hole Saw Kit

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    49-56-9085
  • Rexel Part Number:

    129047
  • UPC:

    045242154869

10 Piece Hole Saw Kit, Big Hawg, Includes: Hole Saws (2-1/8", 2-1/4", 2-9/16", 3", 3-5/8", 4-1/4"), (1) Arbor with Pilot Bit, (2) Pilot Bits, (1) Diamond File, (1) Hex Wrench & (1) Impact Resistant Case.

$ 153.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 49-56-9085

Rexel Part # 129047

UPC 045242154869

UNSPSC 27112826

Diameter 2 1/8 in

Type Hole Saw

Milwaukee 49-56-9085 10-Piece Big Hawg Hole Saw Kit is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Only bits I use for rough-ins I use these Big Hawg bits all the time for new construction as well as remodeling. They cut clean, leave much less of a mess, no fighting to get plug out, and cup is deep enough to fully go through a 2x4 without needing to chisel out the plug from the hole. Nails will dull the bits... Be careful. 1/2" 18v cordless drill will power through a 2x4 with a 2 9/16 bit. I have them sharpened about once a year. Only drawback is I cannot find a sharpening device/jig to professionally sharpen them myself.
Date published: 2014-03-08
  • y_2017, m_2, d_23, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_129047, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch