BRK-First Alert 7010BSL Smoke Alarm with Horn & Strobe, 120VAC, Wire-In, Battery Backup

  • Mfr/Brand Name:

    BRK-First Alert
  • Mfr Number:

    7010BSL
  • Rexel Part Number:

    294964
  • UPC:

    029054121042

Smoke Alarm with Horn & Strobe, Smoke Photoelectric Sensor, 120V AC, Wire-In, Size: 4" High, 5.0" Wide, Color: White. Includes: AAA Battery Backup. 177 candela Xenon strobe, 85dB at 10 feet alarm

$ 96.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand BRK-First Alert

Mfr Part # 7010BSL

Rexel Part # 294964

UPC 029054121042

UNSPSC 46191505

Color White

Mounting Surface

Type Hearing Impaired

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch