Honeywell P2R Horn Strobe, 2-Wire, Indoor, Wall Mount, 12/24VDC, Red

  • Mfr/Brand Name:

    Honeywell
  • Mfr Number:

    P2R
  • Rexel Part Number:

    591405
  • UPC:

SpectrAlert Advance Horn Strobe, 2-Wire, Indoor, 12/24 Volts DC, Color: Red, Width: 4.7 inch, Height: 5.6 inch, Mount: Wall

$ 46.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Honeywell

Mfr Part # P2R

Rexel Part # 591405

UPC

UNSPSC 46170000

Color Red

Mounting Wall

Product Height 5.6 in

Product Width 4.7 in

Type Horn Strobe

Volts DC 12

Place your Will Call order by clicking the cart button next to the appropriate Branch