Edwards 517TCSB-W Smoke Alarm

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    517TCSB-W
  • Rexel Part Number:

    110641
  • UPC:

    782640500149

Smoke Alarm with Horn & Strobe, Photoelectric Sensor, 120V AC, Wire-In, Size: 5.75" High, 5.75" Wide, 4.00" Depth, Color: White. Includes: 9V Battery Backup.

$ 196.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 517TCSB-W

Rexel Part # 110641

UPC 782640500149

UNSPSC 46191501

Color White

Mounting Surface

Type Detector

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch