Edwards EGC-HDVMH Hearing Impaired Horn & Strobe

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    EGC-HDVMH
  • Rexel Part Number:

    111679
  • UPC:

    782640680124

Hearing Impaired Horn & Strobe Only, 16, 20, 24 or 33V DC, Wire-In, Size: 6.80" High, 5.75" Wide, 1.60" Depth, Color: White. For use with EG1M-RM Signal Master or E-NAC Output Module Module.

$ 94.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # EGC-HDVMH

Rexel Part # 111679

UPC 782640680124

UNSPSC 39111706

Color White

Mounting Surface

Type Hearing Impaired

Volts DC 16

Place your Will Call order by clicking the cart button next to the appropriate Branch