Edwards 870P-N5 Vibrating Horn, 120VAC, 0.13A, 103dB, Panel Mount, NEMA 4X, Gray

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    870P-N5
  • Rexel Part Number:

    35106
  • UPC:

    782640600108

Vibrating Horn, 120V AC, 0.13 Amp, 15.6 VA, 103 dB @ 10 ft, Panel Mount, Dimensions: 4-5/8" H x 4-5/8" W x 1-7/8" D, NEMA 4X, Color: Gray.

$ 94.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 870P-N5

Rexel Part # 35106

UPC 782640600108

UNSPSC 46171602

Amps 0.13

Color Gray

Mounting Flush

Type Horn

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch