Federal Signal 55X-120-1 Resonating Horn, Explosionproof, 120VAC, 0.65A, 105dB @ 10', Aluminum

  • Mfr/Brand Name:

    Federal Signal
  • Mfr Number:

    55X-120-1
  • Rexel Part Number:

    93591
  • UPC:

    782979229209

Resonating Horn, Explosionproof, 120 Volt AC, 0.65 Amp, 105 Decibel at 10 Feet, 3/4 Inch Hub for Conduit, NEMA 4X, Die Cast Aluminum

$ 1,939.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Federal Signal

Mfr Part # 55X-120-1

Rexel Part # 93591

UPC 782979229209

UNSPSC 46171602

Material Aluminum

Mounting Surface

Type Horn

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch