Edwards B-N-8546-N5 Horn, Single Projector, 120VAC, 0.2A, 97dB @10', Gray, Aluminum

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    B-N-8546-N5
  • Rexel Part Number:

    35472
  • UPC:

    782640422502

Horn, Single Projector, 120 Volt AC, 0.2 Amp, 97 Decibel at 10 Feet, 1/2 Inch Hub for Conduit, NEMA 4X Gray, Aluminum

$ 226.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # B-N-8546-N5

Rexel Part # 35472

UPC 782640422502

UNSPSC 46171602

Amps 0.2

Color Gray

Material Aluminum

Mounting Surface

Type Horn

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch