Leviton 8380-B Decora Duplex Receptacle, 20A, 125V, 5-20R,Hospital Grade, Blue

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    8380-B
  • Rexel Part Number:

    398202
  • UPC:

    078477009192

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Surge w/Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap - Blue.

$ 57.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 8380-B

Rexel Part # 398202

UPC 078477009192

UNSPSC 39121610

Amps 20

Color Blue

NEMA Configuration 5-20

Poles 2

Type Duplex Style

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch