Pass & Seymour TR63-HI Hospital Grade Duplex Receptacle, Tamperproof, 20A, 125V, Ivory

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    TR63-HI
  • Rexel Part Number:

    122979
  • UPC:

    785007145250

Tamper-Resistant Hospital Grade Receptacle, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back & Side Wire, Impact-resistant nylon face and back body, Ivory.

$ 42.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # TR63-HI

Rexel Part # 122979

UPC 785007145250

UNSPSC 39121406

Amps 20

Color Ivory

NEMA Configuration 5-20

Poles 2

Type Receptacle

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch