Eaton HP40 400A, 120/240V, 4 Jaws, Standard House Panel, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    HP40
  • Rexel Part Number:

    621249
  • UPC:

    786676883306

400 Amp Standard House Panel, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, No Distribution, Main Breaker Type, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: 400 Amp (DK2400) Main Breaker.

$ 9,735.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # HP40

Rexel Part # 621249

UPC 786676883306

UNSPSC 39121101

Amps 400

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Type Bottom/Underground

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch