GE TSM4020UWCU Meter Main, Load Center, 200A, 40/40, NEMA 3R, Surface, Ring Type

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TSM4020UWCU
  • Rexel Part Number:

    614724
  • UPC:

    78316419880

Meter Main, Load Center, 200 Amp, 40 Space, 40 Circuit, NEMA 3R, Extra Wide, Surface, Ring Type

$ 775.17 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TSM4020UWCU

Rexel Part # 614724

UPC 78316419880

UNSPSC 39121101

Amps 200

Circuits 40

Family / Style TSM

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Poles 2

Product Depth 6 1/4 in

Product Height 34 7/8 in

Product Width 22 1/2 in

Sockets 1

Spaces 40

Type Meter Main

Place your Will Call order by clicking the cart button next to the appropriate Branch