Siemens MC2442B1200EFV Meter Main, with Distribution, 24/42, 1PH, 200A, Solar Ready

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    MC2442B1200EFV
  • Rexel Part Number:

    734951
  • UPC:

    887621707866

Meter Main, with Distribution, 24 Space, 42 Circuit, 1-Phase, 200 Amp Main, Ring Type, Flush Mount, Solar Ready, Underground Feed Only

$ 357.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # MC2442B1200EFV

Rexel Part # 734951

UPC 887621707866

UNSPSC 39121102

Amps 200

Circuits 42

Family / Style MC

IP/NEMA Rating 3R

Jaws 4

Mounting Flush

Phase 1

Poles 2

Spaces 24

Type Meter Main

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch