Siemens MC2442B1200ESV Meter Main, with Distribution, 24/42, 1PH, 200A, Solar Ready

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    MC2442B1200ESV
  • Rexel Part Number:

    736850
  • UPC:

    887621707873

Meter Main, with Distribution, 24 Space, 42 Circuit, 1-Phase, 200 Amp Main, Ring Type, Surface Mount, Solar Ready, Underground Feed Only

$ 342.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # MC2442B1200ESV

Rexel Part # 736850

UPC 887621707873

UNSPSC 39121102

Amps 200

Circuits 42

Family / Style MC

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Poles 2

Spaces 24

Type Meter Main

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch