Hoffman PPB166 Plinth Base with Four Cast Aluminum Corner Supports

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PPB166
  • Rexel Part Number:

    80862
  • UPC:

    783510973704

Plinth Base with Four Cast Aluminum Corner Supports, 100mm, Bulletin P20 Size/dims: Fits600x600mm, Includes Mounting Hardware, Material/finish: Steel/black

$ 269.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PPB166

Rexel Part # 80862

UPC 783510973704

UNSPSC 39121334

Color Black

Material Steel

Type Plinth Base

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch