Broan 80RDF Has Been Replaced By Broan A80HDF

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    80RDF
  • Rexel Part Number:

    39121
  • UPC:

    026715146123

Broan; Blower; Voltage Rating: 120 V; Amperage Rating: 0.5 Amp; Motor Type: Plug-in, Permanently Lubricated; Housing Material: Steel; Finish: Galvanized Housing; Cfm: 80 Cfm; Sones: 2.5 Sones; Duct: 4 In Round. Has Been Replaced By Broan A80HDF

$ 87.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # 80RDF

Rexel Part # 39121

UPC 026715146123

UNSPSC 40101601

Place your Will Call order by clicking the cart button next to the appropriate Branch