Eaton/Bussmann Series 170M3017 Fuse, Square Body, DIN 43, High Speed, 700VAC, Size 1, 315A

Fuse, Square Body, DIN 43, High Speed, 700 Volt AC, Size 1, 315 Amp, Visual Watts Indicator

$ 147.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # 170M3017

Rexel Part # 655739

UPC 051712799829

UNSPSC 39121628

Amps 315

Family / Style 170

Interrupt Rating AC 200000

Length 3/4 in

Mounting Bolt On

Size 1

Type Fuse

Volts AC 690

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch