Eaton/Bussmann Series 170M6762 Fuse, Square Body, High Speed, US Style, Size 3, 800A, 700VAC

Fuse, Square Body, High Speed, US Style, Size 3, 800 Amp, 700 Volt AC

$ 458.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # 170M6762

Rexel Part # 648345

UPC

UNSPSC 39121628

Amps 800

Family / Style 170

Interrupt Rating AC 200000

Mounting Bolt On

Size 3

Type Fuse

Volts AC 690

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch