GE TC100 Hub, 1" Conduit Size, Aluminum, NEMA 3R, Universal

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TC100
  • Rexel Part Number:

    59938
  • UPC:

    78316400032

Hub, Universal, 1 Inch Conduit Size, NEMA 3R Rating, Aluminum

$ 12.88 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TC100

Rexel Part # 59938

UPC 78316400032

UNSPSC 39121501

Diameter 1 in

Family / Style TC

Material Aluminum

Mounting Enclosure

Type Hub

Place your Will Call order by clicking the cart button next to the appropriate Branch