GE TC250 Hub, 2-1/2" Conduit Size, Aluminum, NEMA 3R, Universal

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TC250
  • Rexel Part Number:

    60255
  • UPC:

    78316400123

Hub, Universal, 2-1/2 Inch Conduit Size, NEMA 3R Rating, Aluminum

$ 17.34 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TC250

Rexel Part # 60255

UPC 78316400123

UNSPSC 39121501

Diameter 2 1/2 in

Family / Style TC

Material Aluminum

Mounting Enclosure

Type Hub

Place your Will Call order by clicking the cart button next to the appropriate Branch