Milbank A7514 Hub, Standard Small Opening, 1", Type RL

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    A7514
  • Rexel Part Number:

    44155
  • UPC:

    78457211039

Hub, Standard Small Opening, 1 Inch, Type RL

$ 13.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # A7514

Rexel Part # 44155

UPC 78457211039

UNSPSC 27112822

Diameter 1 in

Family / Style A75

IP/NEMA Rating 3R

Material Steel

Mounting Box

Type Hub

Place your Will Call order by clicking the cart button next to the appropriate Branch