Milbank A7515 Hub, Standard Small Opening, 1-1/4", Type RL

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    A7515
  • Rexel Part Number:

    44134
  • UPC:

    78457211040

Hub, Standard Small Opening, 1-1/4 Inch, Type RL

$ 13.35 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # A7515

Rexel Part # 44134

UPC 78457211040

UNSPSC 27112822

Diameter 1 1/4 in

Family / Style A75

IP/NEMA Rating 3R

Material Steel

Mounting Box

Type Hub

Place your Will Call order by clicking the cart button next to the appropriate Branch