Milbank A7551 Hub, Closure Plate, Small Opening, RL

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    A7551
  • Rexel Part Number:

    44044
  • UPC:

    78457211046

Hub Closure Plate, Removable, RL Opening, Standard

$ 9.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # A7551

Rexel Part # 44044

UPC 78457211046

UNSPSC 27112822

Family / Style A75

IP/NEMA Rating 3R

Material Steel

Mounting Box

Type Hub

Place your Will Call order by clicking the cart button next to the appropriate Branch