Milbank A8112 Hub, Heavy Duty, Type R, 4", Large Opening

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    A8112
  • Rexel Part Number:

    45581
  • UPC:

    78457211049

Hub, Heavy Duty, Type R, 4 Inch, Large Opening

$ 72.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # A8112

Rexel Part # 45581

UPC 78457211049

UNSPSC 27112822

Diameter 4 in

Family / Style A81

IP/NEMA Rating 3R

Material Steel

Mounting Box

Type Hub

Place your Will Call order by clicking the cart button next to the appropriate Branch