Square D B300 Hub, Bolt-On, 3", 2 Screw Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    B300
  • Rexel Part Number:

    144164
  • UPC:

    78590161583

Hub, Bolt-On, 3 Inch, 2 Screw Mount, for Panels, and Safety Switches

$ 186.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # B300

Rexel Part # 144164

UPC 78590161583

UNSPSC 39121616

Diameter 3 in

Family / Style RB

IP/NEMA Rating 3R

Mounting Screw

Type Hub

Place your Will Call order by clicking the cart button next to the appropriate Branch