Siemens H56857-2 Hub, 3-1/2", for Talon Meter Bases

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    H56857-2
  • Rexel Part Number:

    138708
  • UPC:

    78364336414

Hub, 3-1/2 Inch, Large Opening, HD Type, Unpainted, for Talon Meter Bases

$ 220.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # H56857-2

Rexel Part # 138708

UPC 78364336414

UNSPSC 39121102

Diameter 3 1/2 in

Family / Style H56

IP/NEMA Rating 3R

Material Aluminum

Mounting Can

Type Hub

Place your Will Call order by clicking the cart button next to the appropriate Branch