Hubbell-Raco 8670 Handy Box, Size: 4 x 2", Depth: 2-1/8", 1/2" KOs, Steel

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    8670
  • Rexel Part Number:

    23785
  • UPC:

    05016900670

Handy Box, Size: 4 x 2 inch, Depth: 2-1/8 Inch, Side Knockouts: (6) 1/2 Inch, End Knockouts: (2) 1/2 Inch, Bottom Knockouts: (3) 1/2 Inch, Steel

$ 948.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 8670

Rexel Part # 23785

UPC 05016900670

UNSPSC 39121303

Gangs 1

Knockouts 1/2 in

Material Steel

Product Depth 2 1/8 in

Size 4 x 2 in

Type Handy Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch