Hubbell - Wiegmann A101204 Enclosure, Nema 1, Hinge Cover, Steel, 10" x 12" x 4", KO

Enclosure, Nema 1, Hinge Cover with Clamps, Steel, 10 x 12 x 4 Inch, Wall Mount, with Knockouts, A Series, Cutout Box

$ 59.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # A101204

Rexel Part # 588060

UPC 78672530130

UNSPSC 39121324

Color Metallic

Material Steel

Mounting Wall

Product Depth 4 in

Product Height 10 in

Product Width 12 in

Size 10 x 12 x 4 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch