Hubbell-Wiegmann A121606 Enclosure, Nema 1, Hinge Cover, Steel, 12" x 16" x 6", KO

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    A121606
  • Rexel Part Number:

    351419
  • UPC:

    78672584226

Enclosure, Nema 1, Hinge Cover with Clamps, Steel, 12 x 16 x 6 Inch, Wall Mount, with Knockouts, A Series, Cutout Box

$ 95.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # A121606

Rexel Part # 351419

UPC 78672584226

UNSPSC 39121324

Color Metallic

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 12 in

Product Width 16 in

Size 12 x 16 x 6 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch