Hubbell-Wiegmann A151506 Enclosure, Nema 1, Hinge Cover, Steel, 15" x 15" x 6", KO

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    A151506
  • Rexel Part Number:

    460440
  • UPC:

    78672530250

Enclosure, Nema 1, Hinge Cover with Clamps, Steel, 15 x 15 x 6 Inch, Wall Mount, with Knockouts, A Series, Cutout Box

$ 121.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # A151506

Rexel Part # 460440

UPC 78672530250

UNSPSC 39121324

Color Metallic

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 15 in

Product Width 15 in

Size 15 x 15 x 6 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch