Hubbell-Wiegmann ALN4302408 Enclosure, Nema 4X, Hinge Cover, Clamps, Aluminum, 30" x 24" x 8"

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    ALN4302408
  • Rexel Part Number:

    274007
  • UPC:

    78672537367

Enclosure, Nema 4X, Continuous Hinge Cover with Clamps, Aluminum, 30 x 24 x 8 Inch, Wall Mount, No Knockouts

$ 1,911.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # ALN4302408

Rexel Part # 274007

UPC 78672537367

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Aluminum

Mounting Wall

Product Depth 8 in

Product Height 30 in

Product Width 24 in

Size 30 x 24 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch