Hubbell-Wiegmann BN4141206CHSS Junction Box, CHSS Series, Wall-Mount, NEMA 4X, Continuous Hinge Cover

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    BN4141206CHSS
  • Rexel Part Number:

    272454
  • UPC:

    78672537875

Junction Box, CHSS Series, Wall-Mount, NEMA 4X, Continuous Hinge Cover, Size: 14 x 12 x 6 Inch, Material: Stainless Steel

$ 947.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # BN4141206CHSS

Rexel Part # 272454

UPC 78672537875

UNSPSC 39121324

Material Stainless Steel

NEMA Configuration 4X

Size 14 x 12 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch