Hubbell-Killark C27SA Conduit Body, Type: C, Size: 3/4", Form 7, Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    C27SA
  • Rexel Part Number:

    511528
  • UPC:

    78393608041

Conduit Body, Type: C, Size: 3/4 Inch, Form 7, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 25.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # C27SA

Rexel Part # 511528

UPC 78393608041

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 7

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch