Hubbell - Wiegmann N1C101006 Enclosure, Hinge Cover, NEMA 1, 10 x 10 x 6", Steel/Gray

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    N1C101006
  • Rexel Part Number:

    465252
  • UPC:

    78672534037

Enclosure, Hinge Cover, NEMA 1, 10 x 10 x 6 Inch, Steel/Gray

$ 133.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # N1C101006

Rexel Part # 465252

UPC 78672534037

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Size 10 x 10 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch