Hubbell-Wiegmann N1C121608LP Enclosure, NEMA 1, Hinge Cover, Wall-Mount, 16 x 12 x 8.75"

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    N1C121608LP
  • Rexel Part Number:

    362140
  • UPC:

    78672561201

Enclosure, Medium, NEMA 1, Hinge Cover, Wall-Mount, 16 x 12 x 8.75 Inch, Material/Finish: Steel/Gray Powder Coat

$ 287.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # N1C121608LP

Rexel Part # 362140

UPC 78672561201

UNSPSC 39121324

Color Gray

Material Steel

NEMA Configuration 1

Size 16 x 12 x 8.75 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch