Hubbell - Wiegmann N1C303008LP Enclosure, Hinge Cover, NEMA 1, 30 x 30 x 8", Steel/Gray

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    N1C303008LP
  • Rexel Part Number:

    594424
  • UPC:

    78672561221

Enclosure, Hinge Cover, NEMA 1, 30 x 30 x 8 Inch, Steel/Gray

$ 560.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # N1C303008LP

Rexel Part # 594424

UPC 78672561221

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Size 30 x 30 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch