Hubbell-Wiegmann N1C303606LP Enclosure, NEMA 1, Hinge Cover, Wall-Mount, 36 x 30 x 6.63"

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    N1C303606LP
  • Rexel Part Number:

    391171
  • UPC:

    78672561222

Enclosure, Medium, NEMA 1, Hinge Cover, Wall-Mount, 36 x 30 x 6.63 Inch, Material/Finish: Steel/Gray Powder Coat

$ 569.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # N1C303606LP

Rexel Part # 391171

UPC 78672561222

UNSPSC 39121324

Color Gray

Material Steel

NEMA Configuration 1

Size 36 x 30 x 6.63 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch