Hubbell-Wiegmann N1P1012 Panel For Enclosure, Size: 10 x 12", Material/Finish: Steel/White

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    N1P1012
  • Rexel Part Number:

    139724
  • UPC:

    78672534125

Panel For Enclosure, Size: 10 x 12 Inch, Material/Finish: Steel/White, For Use With Small NIC & RHC Enclosures.

$ 15.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # N1P1012

Rexel Part # 139724

UPC 78672534125

UNSPSC 39121302

Color White

Material Steel

Size 10 x 12 in

Type Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch