Hubbell-Wiegmann N412242408SSC Enclosure, Wall-Mount, NEMA 4X, Hinge Cover With Quarter Turn Latch

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    N412242408SSC
  • Rexel Part Number:

    367357
  • UPC:

    78672585972

Enclosure, NEMA 4X, Hinge Cover With Quarter Turn Latch, Size: 24 x 24 x 8 Inch, Material/Finish: Steel/Gray Powder Coat

$ 1,967.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # N412242408SSC

Rexel Part # 367357

UPC 78672585972

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Steel

Size 24 x 24 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch