Hubbell-Killark OL-45-VG Conduit Body Gasket, Solid, 1-1/2", Series 5, Fiber

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OL-45-VG
  • Rexel Part Number:

    522469
  • UPC:

    78393649012

Conduit Body Gasket, Type: Solid, Series 5, Size: 1-1/2 Inch, Material: Fiber

$ 7.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OL-45-VG

Rexel Part # 522469

UPC 78393649012

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Series 5

Material Fiber

Type Conduit Body Gasket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch