Hubbell-Killark OLL-7CG Conduit Body With Cover/Gasket, Type: LL, Size: 2-1/2", Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OLL-7CG
  • Rexel Part Number:

    520168
  • UPC:

    78393601294

Conduit Body With Cover/Gasket, Type: LL, Size: 2-1/2 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 273.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OLL-7CG

Rexel Part # 520168

UPC 78393601294

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Series 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch