Hubbell-Wiegmann RHC060804 Enclosure, RHC Series, NEMA 3R, Wall-Mount, Hinge Cover, 8 x 6 x 4"

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    RHC060804
  • Rexel Part Number:

    219117
  • UPC:

    78672540420

Enclosure, RHC Series, NEMA 3R, Wall-Mount, Hinge Cover, 8 x 6 x 4 Inch, Material/Finish: Steel/Gray Powder Coat

$ 96.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # RHC060804

Rexel Part # 219117

UPC 78672540420

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Size 8 x 6 x 4 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch