Hubbell-Wiegmann RHC101206 Enclosure, RHC Series, NEMA 3R, Wall-Mount, Hinge Cover, 10 x 12 x 6"

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    RHC101206
  • Rexel Part Number:

    406310
  • UPC:

    78672540640

Enclosure, RHC Series, NEMA 3R, Wall-Mount, Hinge Cover, 10 x 12 x 6 Inch, Material/Finish: Steel/Gray Powder Coat

$ 158.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # RHC101206

Rexel Part # 406310

UPC 78672540640

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Size 10 x 12 x 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch