Hubbell-Wiegmann RHC363612 Enclosure, RHC Series, NEMA 3R, Wall-Mount, Hinge Cover, 36 x 36 x 12"

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    RHC363612
  • Rexel Part Number:

    271831
  • UPC:

    78672540702

Enclosure, RHC Series, NEMA 3R, Wall-Mount, Hinge Cover, 36 x 36 x 12 Inch, Material/Finish: Steel/Gray Powder Coat

$ 1,247.84 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # RHC363612

Rexel Part # 271831

UPC 78672540702

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Size 36 x 36 x 12 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch