Hubbell-Wiegmann RSC060606NK Enclosure, RSC Series, NEMA 3R, Wall-Mount, Screw Cover, 6 x 6 x 6"

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    RSC060606NK
  • Rexel Part Number:

    719917
  • UPC:

    78672586523

Enclosure, RSC Series, NEMA 3R, Wall-Mount, Screw Cover, 6 x 6 x 6 Inch, No Knockouts, Material/Finish: Steel/Gray Powder Coat

$ 45.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # RSC060606NK

Rexel Part # 719917

UPC 78672586523

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Size 6 x 6 x 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch