Hubbell - Wiegmann RSC363612 Enclosure, Screw Cover, NEMA 3R, 36 x 36 x 12", Steel/Gray

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    RSC363612
  • Rexel Part Number:

    406297
  • UPC:

    78672540365

Enclosure, Screw Cover, NEMA 3R, 36 x 36 x 12 Inch, Steel/Gray

$ 1,027.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # RSC363612

Rexel Part # 406297

UPC 78672540365

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Size 36 x 36 x 12 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch