Hubbell-Wiegmann SC363606NK Pull Box, NEMA 1, Screw Cover, 36 x 36 x 6", No KOs, Steel/Gray

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    SC363606NK
  • Rexel Part Number:

    544733
  • UPC:

    78672587543

Pull Box, NEMA 1, Screw Cover, 36 x 36 x 6 Inch, No Knockouts, Material: Steel/Gray Powder Coat

$ 516.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # SC363606NK

Rexel Part # 544733

UPC 78672587543

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Size 36 x 36 x 6 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch