Hubbell-Killark SWB-8 Device Box, 2-Gang, Dead-End, Type SWB, 3/4", Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    SWB-8
  • Rexel Part Number:

    230587
  • UPC:

    783936630083

Device Box, 2-Gang, Dead-End, Type SWB, 3/4 Inch, Box Depth: 2-1/4 Inch, Includes: Internal Ground Screw, For use with Threaded Rigid Metal Conduit, Aluminum

$ 154.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # SWB-8

Rexel Part # 230587

UPC 783936630083

UNSPSC 39122216

Diameter 3/4 in

Gangs 2

Material Aluminum

Type FS Type

Place your Will Call order by clicking the cart button next to the appropriate Branch