Hubbell-Wiegmann WASPBG Hole Seal, Miniature, Size: 0.88", Steel/Gray

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    WASPBG
  • Rexel Part Number:

    439328
  • UPC:

    78672549010

Hole Seal, Miniature, Size: 0.88 Inch, Material/Finish: Steel/Gray Powder Coat

$ 11.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # WASPBG

Rexel Part # 439328

UPC 78672549010

UNSPSC 39121324

Color Gray

Diameter 0.88 in

Material Steel

Type Hole Seal

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch